Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

John Deere 4240 Super Deluxe Seat Assembly

  • Mfr # 7199

  • Zoro # G522324520


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Armrest Type
Fold-Up
Cushion Material
Foam
Core Material
Steel
Color
Brown
Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7199
Zoro #
G522324520
UPC #
11343007496
Country of Origin
United States

Dimensions

Height
24.5 in
Length
23.5 in

Details

Armrest Type
Fold-Up
Cushion Material
Foam
Core Material
Steel
Color
Brown
Item
Seat Assembly
Material
Fabric

Description

Use the KM JD 4240 Super Deluxe Assembly as a quality replacement seat assembly for your John Deere tractor, combine, picker or sprayer to add comfort while you're busy at work. The seat assembly will fit the original John Deere suspension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.