Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

John Deere 4240 Super Deluxe Seat Top Assembly, Black Fabric

  • Mfr # 7299

  • Zoro # G122324630


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Armrest Type
Fold-Up
Seat Thickness
4 in
Height
24.5 in
Armrest Thickness
2 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7299
Zoro #
G122324630
UPC #
11343007793
Country of Origin
United States

Dimensions

Seat Thickness
4 in
Height
24.5 in
Armrest Thickness
2 in
Length
23.5 in

Details

Armrest Type
Fold-Up
Item
Seat Top Assembly
Frame Material
Steel
Color
Black
Material
Fabric

Description

Upgrade select John Deere tractors, combines, cotton pickers, or sprayer this Uni Pro 4240 super deluxe seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.