
John Deere 5M-7030 Series Seat & Air Suspension Seat SJ20768 Brown Fabric
Mfr # 8586
Zoro # G722733634
product price:Â $2,225.99
/ea
Free Shipping & Returns
Key Features
Width
24.13 in
Voltage
12 V
Armrest Type
Fold-up
Material
Fabric
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8586
Zoro #
G722733634
UPC #
-
Country of Origin
United States
Dimensions
Width
24.13 in
Depth
22.83 in
Details
Voltage
12 V
Armrest Type
Fold-up
Material
Fabric
Color
Brown
Cushion Material
Foam
Item
Air Suspension Seat
Isolator Type
Fore/aft
Description
Upgrade John Deere tractors with this Uni Pro SJ20768 air suspension seat, a premium drop-in replacement designed for superior comfort and vibration reduction. Built by Grammer, this seat matches the original mounting pattern and fits John Deere 5M, 6000, 6010, 6015, 6020, 6030, 6D, 6E, 6L, 6M, 6R (WITHOUT Command Arm), 6S, 7020, and 7030 Series tractors. This BETTER-tier replacement option provides exceptional durability, ergonomic support, and shock absorption, ensuring a smoother ride during long hours in the field.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.