
John Deere 5M-7030 Series Seat & Mechanical Suspension Seat SJ20768 Brown Fabric
Mfr # 8585
Zoro # G422733811
product price:Â $1,887.99
/ea
Free Shipping & Returns
Key Features
Depth
24.33 in
Width
24.13 in
Material
Fabric
Color
Brown
Armrest Type
Fold-up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8585
Zoro #
G422733811
UPC #
-
Country of Origin
United States
Dimensions
Depth
24.33 in
Width
24.13 in
Details
Material
Fabric
Item
Mechanical Suspension Seat
Color
Brown
Armrest Type
Fold-up
Cushion Material
Foam
Description
Upgrade John Deere tractors with this Uni Pro SJ20768 mechanical suspension seat, a premium drop-in replacement designed for superior comfort and vibration reduction. Built by Grammer, this seat matches the original mounting pattern and fits John Deere 5M, 6000, 6010, 6015, 6020, 6030, 6D, 6E, 6L, 6M, 6R (WITHOUT Command Arm), 6S, 7020, and 7030 Series tractors. This BETTER-tier replacement option provides exceptional durability, ergonomic support, and shock absorption, ensuring a smoother ride during long hours in the field.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.