Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

John Deere Gator/Mower Bucket Seat with Hinge Bracket

  • Mfr # 6799

  • Zoro # G622733970


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Cushion Material
Foam
Frame Material
Plastic
Color
Yellow
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6799
Zoro #
G622733970
UPC #
11343002996
Country of Origin
United States

Dimensions

Height
19 in
Length
22 in

Details

Material
Vinyl
Cushion Material
Foam
Frame Material
Plastic
Color
Yellow
Item
Bucket Seat

Description

The Uni Pro - John Deere Mower Bucket Seat with Hinge Bracket is a comfortable, quality made seat suitable for John Deere lawn mowers to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.