
John Deere/Minneapolis-Moline 720 Backrest Cushion, Black Vinyl
Mfr # 7210
Zoro # G422324576
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Core Material
Steel
Thickness
2 in
Color
Black
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7210
Zoro #
G422324576
UPC #
11343005294
Country of Origin
United States
Dimensions
Thickness
2 in
Details
Core Material
Steel
Item
Backrest Cushion Kit
Color
Black
Material
Vinyl
Description
Enhance comfort in select tractor models with this high-quality replacement backrest cushion, designed for John Deere and Minneapolis-Moline models. Built for durability and support, this cushion helps reduce fatigue, keeping you comfortable during long hours in the field. An easy upgrade for a smoother ride and improved productivity.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.