
Kawasaki 4x4 3010 (2007 Prior/2008)/4000-4010 (2009/2010)/4010 (2011-2013) Seat Cush, Black
Mfr # 8945
Zoro # G222324370
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Includes
Includes mounting hardware
Length
15.75 in
Width
41.25 in
Color
Black
Core Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8945
Zoro #
G222324370
UPC #
808841089457
Country of Origin
United States
Dimensions
Length
15.75 in
Width
41.25 in
Thickness
4 in
Details
Includes
Includes mounting hardware
Color
Black
Core Material
Wood
Item
Seat Cushion Kit
Material
Vinyl
Description
High quality replacement seat cushion for the Kawasaki Mule 4x4 3010 (2007 and Prior/2008)/4000-4010 (2009/2010)/4010 (2011-2013) or Trans 4x4 4000-4010 (2009-2010) Bench Seat. Use as a comfortable replacement seat in your Kawasaki Mule work utility vehicle to add comfort while you’re busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.