
Kawasaki Mule 4x4 2010-3010 (2007 & Prior) Seat Cushion, Camo Fabric
Mfr # 8924
Zoro # G122324494
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Thickness
4 in
Length
15.75 in
Material
Vinyl
Width
41.75 in
Core Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8924
Zoro #
G122324494
UPC #
808841089242
Country of Origin
United States
Dimensions
Thickness
4 in
Length
15.75 in
Width
41.75 in
Details
Item
Seat Cushion Kit
Material
Vinyl
Core Material
Wood
Color
Camo
Description
High quality replacement seat cushion for the Kawasaki Mule 4x4 2010-3010 (2007 and Prior) Bench Seat. Use as a comfortable replacement seat in your Kawasaki Mule work utility vehicle to add comfort while you’re busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.