Kawasaki Mule 600-610 4x4 (2007 & Prior) Seat Cushion, Gray Vinyl

  • Mfr # 8936

  • Zoro # G822324459


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes mounting hardware
Length
14.5 in
Width
40 in
Core Material
Wood
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8936
Zoro #
G822324459
UPC #
808841089365
Country of Origin
United States

Dimensions

Length
14.5 in
Width
40 in
Thickness
4 in

Details

Includes
Includes mounting hardware
Item
Seat Cushion Kit
Core Material
Wood
Material
Vinyl
Color
Gray

Description

High quality replacement seat cushion for the Kawasaki Mule 600 or 610 4x4 (2007 and Prior) Bench Seat. Use as a comfortable replacement seat in your Kawasaki Mule work utility vehicle to add comfort while you’re busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.