Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KM 1003 Seat & Air Suspension

  • Mfr # 8170

  • Zoro # G022324525


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes operator presence switch
Backrest Type
Reclining
Armrest Type
Tilt-Up
Color
Brown
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8170
Zoro #
G022324525
UPC #
11343008783
Country of Origin
United States

Dimensions

Width
25 in
Height
28.31 in

Details

Includes
Includes operator presence switch
Backrest Type
Reclining
Armrest Type
Tilt-Up
Color
Brown
Item
Air Suspension Seat
Voltage
12 V
Material
Tuff-Tex Fabric

Description

The Uni Pro - KM 1003 Seat & Suspension is a deluxe seat/suspension assembly. The variable shock air suspension has a self-contained 12-volt compressor that will provide a smoother, more comfortable ride to keep you moving forward while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.