Zoro Homepage

KM 122 Seat Assembly

  • Mfr # 7989

  • Zoro # G122324715


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Color
Black
Liner Material
Plastic
Material
Vinyl
Finish
Black Powder coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989
Zoro #
G122324715
UPC #
11343003214
Country of Origin
United States

Details

Frame Material
Steel
Item
Seat Assembly
Color
Black
Liner Material
Plastic
Material
Vinyl
Finish
Black Powder coat
For Use With
Skid steer and Telehandler Equiment
Includes
Mounting Patterns

Description

The Uni Pro - KM 122 Seat Assembly is a rugged seat assembly designed for multiple applications to add maximum comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.