Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KM 129 Bucket Seat - Full Pattern

  • Mfr # 7304

  • Zoro # G122324548


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Plastic
Cushion Material
Foam
Material
Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304
Zoro #
G122324548
UPC #
11343007816
Country of Origin
United States

Details

Frame Material
Plastic
Item
Bucket Seat
Cushion Material
Foam
Material
Vinyl
Color
Black

Description

The Uni Pro - KM 129 Bucket Seat featuring the full mounting pattern is a multi-purpose seat suitable for compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment to keep you riding in comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.