Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KM 136 Seat & Air/Mechanical Suspension

  • Mfr # 8189

  • Zoro # G522324506


product price: $1,540.99
/ea
Free Shipping & Returns

Key Features

Backrest Type
Asymmetrical
Armrest Type
Fold-up
Material
Fabric
Height
23 in
Width
23.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8189
Zoro #
G522324506
UPC #
11343008806
Country of Origin
United States

Dimensions

Height
23 in
Width
23.54 in
Length
21.14 in

Details

Backrest Type
Asymmetrical
Armrest Type
Fold-up
Material
Fabric
Voltage
12 V
Item
Mechanical Suspension Seat
Color
Brown

Description

The Uni Pro - KM 136 Seat & Suspension is a premium seat with air or mechanical suspension that is designed to significantly reduce vibration in forklifts, skid steers and turf equipment. The KM 136 can offer every driver the ultimate level of individual comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.