Zoro Homepage

KM 225 Bucket Seat, Black Vinyl

  • Mfr # 8773

  • Zoro # G616510501


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Bolt Type
M8
Height
18.9 in
Material
Vinyl
Mounting Patterns
Multiple
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8773
Zoro #
G616510501
UPC #
11343004266
Country of Origin
Turkey

Dimensions

Height
18.9 in
Width
18.11 in

Details

Item
Seat
Bolt Type
M8
Material
Vinyl
Mounting Patterns
Multiple
Color
Black

Description

The Uni Pro - KM 225 Bucket Seat is a comfortable, quality made seat suitable for lawn mowers, construction, and turf applications to add comfort while you're busy at work.


  • Heavy-duty vinyl covering
  • Ergonomic cushions to ensure operator comfort
  • Durable blow molded plastic frame is corrosion resistant
  • Vacuum formed waterproof vinyl
  • Central drain hole prevents water build-up
  • 19" high-back seat which will replace both original 16" and 19" high-back seats
  • Accepts operator presence switch
  • Seat dimensions: 18.11" x 18.9" (W x H)
  • Multiple mounting patterns
  • Uses standard M8 bolts

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.