
KM 229 Bucket Seat, Black Vinyl
Mfr # 8777
Zoro # G516510434
product price: $131.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment
Color
Black
Bolt Type
M8
Height
22.64 in
Mounting Patterns
Multiple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8777
Zoro #
G516510434
UPC #
11343004303
Country of Origin
Turkey
Dimensions
Height
22.64 in
Width
18.9 in
Details
Item
Seat
For Use With
Compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment
Color
Black
Bolt Type
M8
Mounting Patterns
Multiple
Material
Vinyl
Description
The Uni Pro - KM 229 Bucket Seat is a multi-purpose seat suitable for compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment to keep you riding in comfort.
- Durable vinyl covering
- Rugged blow molded plastic bucket frame is corrosion resistant
- Eronomical foam cushion for operator comfort
- Vacuum formed waterproof vinyl
- Central drain hole prevents water build-up
- Seat dimensions: 18.9" x 22.64" (W x H)
- Multiple mounting patterns
- Uses standard M8 bolts
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.