Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KM 229 Bucket Seat, Yellow Vinyl

  • Mfr # 8775

  • Zoro # G716510463


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment
Width
18.9 in
Mounting Patterns
Multiple
Material
Vinyl
Bolt Type
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8775
Zoro #
G716510463
UPC #
11343004280
Country of Origin
Turkey

Dimensions

Width
18.9 in
Height
22.64 in

Details

For Use With
Compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment
Item
Seat
Mounting Patterns
Multiple
Material
Vinyl
Bolt Type
M8
Color
Yellow

Description

The Uni Pro - KM 229 Bucket Seat is a multi-purpose seat suitable for compact tractors, lawn mowers, garden, industrial, skid steers and construction equipment to keep you riding in comfort.


  • Durable vinyl covering
  • Rugged blow molded plastic bucket frame is corrosion resistant
  • Eronomical foam cushion for operator comfort
  • Vacuum formed waterproof vinyl
  • Central drain hole prevents water build-up
  • Seat dimensions: 18.9" x 22.64" (W x H)
  • Multiple mounting patterns
  • Uses standard M8 bolts

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.