Zoro Homepage

KM 250/255 Seat Cushions

  • Mfr # 7480

  • Zoro # G122734040


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Cushion Material
Foam
Material
Vinyl
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7480
Zoro #
G122734040
UPC #
11343008196
Country of Origin
Turkey

Dimensions

Width
18.5 in

Details

Color
Yellow
Cushion Material
Foam
Item
Seat Cushion Kit
Material
Vinyl

Description

A high quality replacement seat cushion for your KM 250 or KM 255 Seat to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.