Zoro Homepage

KM 52 Forklift Seat Top Assembly, Black Vinyl

  • Mfr # 8001

  • Zoro # G716510500


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Universal
Includes
Document pouch and seat belt
Material
Vinyl
For Use With
Many Daewoo®, Komatsu®, Mitsubishi®, Nissan®, TCM® and Toyota® forklifts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001
Zoro #
G716510500
UPC #
808841080010
Country of Origin
China

Dimensions

Overall Width
18.25 in
Overall Height
23.18 in

Details

Color
Black
Item
Seat
Mounting
Universal
Includes
Document pouch and seat belt
Material
Vinyl
For Use With
Many Daewoo®, Komatsu®, Mitsubishi®, Nissan®, TCM® and Toyota® forklifts

Description

The Uni Pro - KM 52 Forklift Seat is designed with a universal mounting pattern that fits many Daewoo, Komatsu, Mitsubishi, Nissan, TCM and Toyota forklifts to add comfort while you're busy at work.


  • Heavy-duty Black Vinyl covering
  • Vacuum formed cushions to ensure operator comfort
  • 60" adjustable backrest for individual fit and comfort
  • Retractable seat belt for added safety
  • Hip restraints to maintain seating position
  • Durable document pouch to store owner's manual and other valuables
  • Comes standard with operator presence switch that meets OEM safety standards
  • Adjustable slide rails with 6" of travel
  • Multiple mounting patterns

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.