
Kubota RTV 500 Series Backrest Cushion For Bench Seat 160402 Gray Vinyl
Mfr # 8625
Zoro # G722733672
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Core Material
Wood
Material
Vinyl
Backrest Cushion Thickness
3 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8625
Zoro #
G722733672
UPC #
-
Country of Origin
United States
Dimensions
Backrest Cushion Thickness
3 in
Details
Item
Backrest Cushion Kit
Core Material
Wood
Material
Vinyl
Color
Gray
Description
High quality replacement backrest cushion for your Kubota RTV 500 Series work utility vehicle to add comfort while you’re busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.