Kubota RTV 900-1140 Series Bench Seat Kit K7561-56010 Camo Fabric

  • Mfr # 8623

  • Zoro # G922733793


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Core Material
Wood
Color
Camo
Material
Fabric
Backrest Cushion Thickness
3 in
Seat Cushion Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8623
Zoro #
G922733793
UPC #
-
Country of Origin
United States

Dimensions

Backrest Cushion Thickness
3 in
Seat Cushion Thickness
4 in

Details

Core Material
Wood
Color
Camo
Material
Fabric
Item
Complete Cushion Kit

Description

Upgrade Kubota RTV 900-1140 Series work utility vehicles with this bench seat kit, designed for exceptional comfort and durability. This high-quality replacement seat features a full-length backrest and a sculpted seat bottom, providing superior support for long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.