Shop UNI PRO
See all product information
Create Account
Kubota RTV 900-1140 Series Seat Cushion, For Bench Seat, K7611-56010, Gray Vinyl
- Mfr # 8622
- Zoro # G122324722
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ideal for Kubota
Cushion Thickness
4 in.
Seat Core Type
Wood
Color
Gray
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8622
- Zoro #
- G122324722
- UPC #
- 11343003481
- Country of Origin
- United States
- For Use With
- Ideal for Kubota
- Seat Core Type
- Wood
- Color
- Gray
- Material
- Vinyl
- Item
- Seat Cushion Kit
- Application Type
- Bolt on
- Durability
- Long-lasting
Dimensions
- Cushion Thickness
- 4 in.
Description
Enhance comfort with this high-quality replacement seat cushion, designed for select Kubota RTV 900 or 1140 Series work utility vehicles. Built for durability and support, this cushion helps reduce fatigue, keeping you comfortable during long hours in the field. An easy upgrade for a smoother ride and improved productivity.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.