
MSG97AL/722 Air Suspension Seat 24-Volt With Pods Black/Gray Fabric
Mfr # 8418
Zoro # G922733960
product price: $3,926.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Width
29.69 in
Material
Fabric
Depth
26.42 in
Voltage
24 V
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8418
Zoro #
G922733960
UPC #
-
Country of Origin
United States
Dimensions
Width
29.69 in
Depth
26.42 in
Details
Material
Fabric
Item
Air Suspension Seat
Voltage
24 V
Color
Black/Gray
Isolator Type
Fore/aft
Armrest Type
Fold-up
Description
Maximize comfort and efficiency in demanding conditions with this Uni Pro MSG97AL/722 suspension seat with pods. Designed for superior shock absorption and reduced vibration, this low-frequency 24-volt air suspension seat ensures a smoother ride, minimizing fatigue during long hours on the job. The integrated control pods keep joystick controls within easy reach, enhancing productivity and ergonomics.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.