New Holland Flat Floor Series 1060 Air Seat Kit Orig Grammer Black/Gray Fabric
- Mfr # 6733
- Zoro # G122734118
product price:Â
$
1,632.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Fold-up
Material
Fabric
Backrest Type
Reclining
Voltage
12 V
Color
Black/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6733
- Zoro #
- G122734118
- UPC #
- -
- Country of Origin
- United States
Details
- Armrest Type
- Fold-up
- Material
- Fabric
- Backrest Type
- Reclining
- Voltage
- 12 V
- Item
- Air Suspension Seat Kit
- Color
- Black/Gray
Description
Upgrade New Holland tractors with a flat floor platform and an original Grammer seat with this complete seat and suspension kit designed for long-lasting comfort and smoother operation. This Uni Pro 1060 seat kit is a deluxe replacement seat featuring a self-contained 12-volt air suspension system. Engineered to absorb shock and reduce vibration, it delivers a significantly more comfortable ride-especially in rough field conditions. The integrated compressor wires directly into your tractor’s electrical system for quick, hassle-free installation.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.