Zoro Homepage

New Holland-Ford 2600 Backrest Cushion, Blue Vinyl

  • Mfr # 7084

  • Zoro # G922324403


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Blue
Foam Cushion Thickness
2 in
Core Material
Steel
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7084
Zoro #
G922324403
UPC #
11343006888
Country of Origin
United States

Dimensions

Foam Cushion Thickness
2 in

Details

Material
Vinyl
Color
Blue
Item
Backrest Cushion Kit
Core Material
Steel
Cushion Material
Foam

Description

A high-quality replacement backrest cushion for your Ford-New Holland tractor or tractor backhoe loader to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.