Shop UNI PRO
See all product information
Create Account
New Holland-Ford/Versatile 4WD Series 1060 Air Suspension Seat Kit Black/Gray Fabric
- Mfr # 6723
- Zoro # G322733775
product price:Â
$
1,632.99
/ea
Free Shipping & Returns
Key Features
Backrest Type
Reclining
Color
Black/Gray
Armrest Type
Fold-up
Width
26 in
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6723
- Zoro #
- G322733775
- UPC #
- -
- Country of Origin
- United States
- Backrest Type
- Reclining
- Color
- Black/Gray
- Armrest Type
- Fold-up
- Material
- Fabric
- Item
- Air Suspension Seat Kit
- Voltage
- 12 V
Dimensions
- Width
- 26 in
Description
Upgrade Ford 9030, New Holland 9184-9884, and Versatile 4WD tractors with the Uni Pro 1060 air suspension seat kit. This deluxe seat and air suspension assembly is a direct replacement for your original suspension seat, delivering superior comfort and support while reducing operator fatigue. Featuring a self-contained 12-volt air suspension system, this seat ensures a smoother ride over rough terrain by automatically adjusting to your weight and movements. The integrated compressor wires directly to your tractor's electrical system for easy installation and consistent performance. Experience enhanced comfort and durability with this premium seat and suspension upgrade, built to withstand long hours in the field.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.