Retractable Seat Belt Kit, 425/535/1000/1001/1003/1200/1201/1202, Black Nylon, 2-In.

  • Mfr # 8111

  • Zoro # G122324531


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Seat Thickness
2 in
Includes
Includes 2 mounting brackets and hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8111
Zoro #
G122324531
UPC #
11343014098
Country of Origin
United States

Dimensions

Seat Thickness
2 in

Details

Color
Black
Material
Nylon
Item
Retractable Seat Belt
Includes
Includes 2 mounting brackets and hardware

Description

The 2-inch retractable seat belt kit is designed for use with KAB seats, including the Uni Pro models 151, 411, 502, 503, 1010, 1020, 1021, 1022, 1023, 1024, 1027, 1030, 1040, and 1041. It ensures operator safety and security across agriculture and construction equipment, providing reliable protection during every task.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.