Retractable Seat Belt Kit, Fits 421/422 or Sears 1800 Seat, Black Nylon, 2-In. Wide
- Mfr # 8737
- Zoro # G823727877
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Width
2 in
Includes
Installation Instructions, 2 Mounting Brackets, and Hardware
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8737
- Zoro #
- G823727877
- UPC #
- 011343020792
- Country of Origin
- United States
- Material
- Nylon
- Item
- Retractable Seat Belt
- Includes
- Installation Instructions, 2 Mounting Brackets, and Hardware
- Color
- Black
Dimensions
- Width
- 2 in
Description
The KM 2-in. Retractable Seat Belt Kit can be used with the KM 421 or KM 422 Seat, or Sears 1800 Series Seat. It is used to ensure operator safety and security in construction and turf equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.