
Retractable Seat Belt Kit Fits Sears Seats Black Nylon 3-In. W x 52-In. L
Mfr # 8417
Zoro # G722733375
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
52 in
Width
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8417
Zoro #
G722733375
UPC #
-
Country of Origin
United States
Dimensions
Length
52 in
Width
3 in
Details
Material
Nylon
Item
Retractable Seat Belt
Color
Black
Description
The KM 3-in. Retractable Seat Belt can be used on multiple Uni Pro seats to ensure operator safety and security in construction equipment.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.