Seat Adapter Brackets for Ford F650 or F750 Semi Trucks, Black Powder Coat
- Mfr # 8521
- Zoro # G222887325
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Includes
Mounting Hardware
Finish
Black powder-coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8521
- Zoro #
- G222887325
- UPC #
- 011343020372
- Country of Origin
- United States
Details
- Material
- Steel
- Item
- Truck Seat Adapter Brackets
- Color
- Black
- Includes
- Mounting Hardware
- Finish
- Black powder-coat
Description
Use the KM 2011 Ford F650 and F750 Adapter Brackets to adapt the KM 2011 Ensign Lo Truck seat to your Ford F650 or F750 truck to add comfort while enduring the long haul.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.