Shop UNI PRO
See all product information
Create Account
Seat Adapter Brackets for Freightliner M2 Semi Trucks, Black Powder Coat
- Mfr # 8526
- Zoro # G022887334
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black powder-coat
Color
Black
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8526
- Zoro #
- G022887334
- UPC #
- 011343020389
- Country of Origin
- United States
- Material
- Steel
- Item
- Truck Seat Adapter Brackets
- Finish
- Black powder-coat
- Color
- Black
- Includes
- Mounting Hardware
Description
Use the KM 2011 Freightliner M2 Adapter Brackets to adapt the KM 2011 Ensign Lo Truck seat to your Freightliner M2 truck with a curved floor to add comfort while enduring the long haul.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.