Seat Cushion, Fits 1000/1001/1003 Seat, Old Style, Charcoal Gray Fabric

  • Mfr # 8138

  • Zoro # G022324563


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes hardware
Material
Fabric
Color
Charcoal Gray
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8138
Zoro #
G022324563
UPC #
11343011554
Country of Origin
United States

Details

Includes
Includes hardware
Material
Fabric
Color
Charcoal Gray
Item
Seat Cushion Kit
Cushion Material
Foam

Description

A high-quality replacement seat cushion for your KM 1001 Seat, and to replace the OLD STYLE seat cushion on your KM 1000 or KM 1003 Seat, to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.