Seat Cushion, Fits 1054/1055 or Grammer 72X Seat, Black/Gray Fabric

  • Mfr # 7994

  • Zoro # G622324451


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Includes
Includes hardware
Material
Matrix Fabric
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7994
Zoro #
G622324451
UPC #
11343008639
Country of Origin
United States

Details

Cushion Material
Foam
Includes
Includes hardware
Item
Seat Cushion Kit
Material
Matrix Fabric
Color
Black/Gray

Description

A high-quality replacement seat cushion for your KM 1054 or KM 1055 Seat to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.