Seat Cushion, Fits 136 or Grammer 53X Seat, Black Fabric

  • Mfr # 8173

  • Zoro # G222324516


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Material
Fabric
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8173
Zoro #
G222324516
UPC #
11343011592
Country of Origin
United States

Details

Cushion Material
Foam
Item
Seat Cushion Kit
Material
Fabric
Color
Black

Description

High quality replacement seat cushion to replace the worn out cushion on your KM 136 Seat, or your Agriculture, Construction or Turf equipment using a Grammer 53X Series Seat Top to get comfort that never quits while you’re busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.