
Seat Cushion, Fits 136 or Grammer 53X Seat, Black Vinyl
Mfr # 8152
Zoro # G722324368
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Width
18.5 in
Color
Black
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8152
Zoro #
G722324368
UPC #
11343005492
Country of Origin
United States
Dimensions
Width
18.5 in
Details
Cushion Material
Foam
Color
Black
Material
Vinyl
Item
Seat Cushion Kit
Description
This high-quality replacement seat cushion is designed to replace the worn-out cushion on your Uni Pro 136 seat or any agricultural, construction, or turf equipment using a Grammer 53X Series seat top. It delivers lasting comfort, ensuring you stay focused and comfortable, no matter how long your workday is.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.