Zoro Homepage

Seat Cushion Fits 250 or 255 Seat Black Vinyl

  • Mfr # 7478

  • Zoro # G222734100


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Color
Black
Material
Vinyl
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7478
Zoro #
G222734100
UPC #
11343008189
Country of Origin
Turkey

Dimensions

Width
18.5 in

Details

Cushion Material
Foam
Color
Black
Material
Vinyl
Item
Seat Cushion Kit

Description

A high-quality replacement seat cushion for your KM 250 or KM 255 Seat to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.