Seat Cushion, Fits 425/535/1000/1001/1003 Seat, Old Style, Black Vinyl

  • Mfr # 8162

  • Zoro # G022324587


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Material
Vinyl
Includes
Includes hardware
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8162
Zoro #
G022324587
UPC #
11343011561
Country of Origin
United States

Details

Cushion Material
Foam
Material
Vinyl
Includes
Includes hardware
Item
Seat Cushion Kit
Color
Black

Description

A high-quality replacement seat cushion for your KM 425, KM 535 or KM 1001 Seat, and to replace the OLD STYLE seat cushion on your KM 1000 or KM 1003 Seat, to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.