Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Active Air Suspension, 12-Volt

  • Mfr # 8230

  • Zoro # G722324436


product price: $2,498.99
/ea
Free Shipping & Returns

Key Features

Suspension Travel
4 in
Width
16.5 in
Color
Black
Weight Capacity
285 lbs
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230
Zoro #
G722324436
UPC #
11343013657
Country of Origin
United States

Dimensions

Width
16.5 in
Length
15.94 in

Details

Suspension Travel
4 in
Color
Black
Weight Capacity
285 lbs
Voltage
12 V
Item
Air Suspension

Description

The KM Sears Semi-Active Air Suspension provides improved vibration reduction. That combined with the vibration reduction system, you'll have a seat that improves comfort, performance and productivity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.