Shock Absorber Kit, Fits Air 136 Seat or Grammer MSG75
- Mfr # 8514
- Zoro # G722887337
product price:Â
$
71.69
/ea
Key Features
Includes
Hardware and Instructions
Color
Black
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8514
- Zoro #
- G722887337
- UPC #
- 011343020365
- Country of Origin
- Mexico
Details
- Includes
- Hardware and Instructions
- Color
- Black
- Material
- Metal
- Item
- Suspension Shock Absorber Kit
Description
Use the KM 136 Shock Absorber Kit to replace the existing shock absorber on your KM 136 Seat to keep your suspension looking sharp while dramatically reducing vibrations and giving you an individual fit to keep you comfortable while on the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.