Toyota 7F-8F-THDC Series Forklift Mechanical Suspension Seat Black Vinyl

  • Mfr # 8648

  • Zoro # G022733952


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Backrest Shape
Asymmetrical
Color
Black
Material
Vinyl
Depth
21.89 in
Width
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8648
Zoro #
G022733952
UPC #
-
Country of Origin
United States

Dimensions

Depth
21.89 in
Width
23.74 in

Details

Backrest Shape
Asymmetrical
Color
Black
Material
Vinyl
Item
Mechanical Suspension Seat

Description

The Uni Pro mechanical suspension seat is a high-quality, vibration-reducing seat designed for maximum comfort. It is a direct fit for Toyota 7F-8F-THDC Series forklifts. This drop-in replacement offers forklift operators a superior, customizable ride, improving productivity and reducing fatigue during long shifts.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.