
Toyota Forklift 53 Seat Kit, With Side Restraints, Black Vinyl
Mfr # 8620
Zoro # G916510522
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Overall Height
21.3 in
Overall Width
19.8 in
For Use With
Toyota forklift
Includes
Normally closed operator presence switch, document pouch, seat belt, and bolt bag
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8620
Zoro #
G916510522
UPC #
11343004365
Country of Origin
China
Dimensions
Overall Height
21.3 in
Overall Width
19.8 in
Details
For Use With
Toyota forklift
Includes
Normally closed operator presence switch, document pouch, seat belt, and bolt bag
Color
Black
Item
Seat
Material
Vinyl
Description
Use the Uni Pro - KM 53 Forklift Seat as a high-quality replacement seat kit in your Toyota forklift with easy application to keep you riding in comfort at a low cost.
- Durable Black Vinyl covering
- Seamless molded and contoured cushions to ensure operator comfort
- Seat dimensions: 19.8" x 21.3" x 24" (W x H x D)
- Adjustable backrest for individual fit and comfort
- Side restraints to maintain seating position
- Durable document pouch to store owner's manual and other valuables
- Seat belt for added safety
- Includes normally closed operator presence switch for added safety
- Slide rails provide 6.9" fore/aft adjustment
- Mounting patterns include (W x L): 9.05" x 11" - 11.5" or 13" x 11" - 11.5"
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.