
Universal Forklift Mechanical Suspension Seat, Black Vinyl
Mfr # 8175
Zoro # G816510431
product price: $609.99
/ea
Free Shipping & Returns
Key Features
For Use With
Forklift and material handling equipment
Includes
Seat belt
Slide Rail Adjustment Range
5.9 in
Width
19.5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8175
Zoro #
G816510431
UPC #
808841081758
Country of Origin
China
Dimensions
Width
19.5 in
Height
23 in
Details
For Use With
Forklift and material handling equipment
Item
Seat
Includes
Seat belt
Slide Rail Adjustment Range
5.9 in
Material
Vinyl
Suspension Travel
1.5 in
Color
Black
Suspension Type
Mechanical
Weight Adjustment Range
110-242 lbs
Description
The Uni Pro - KM Universal Suspension Forklift seat is replacement forklift seat with an integrated suspension to provide a smooth ride to keep you moving forward while enduring long hour at work.
- Heavy-duty Black Vinyl covering
- Low profile full mechanical suspension with 1.5" stroke
- Durable steel frame construction for rugged use
- Contoured cushions and hip restraints for comfort and security
- Waterproof vinyl for all-weather use
- Retractable seat belt for added safety
- Rugged document pouch provides a safe place for parts menual and valuables
- Weigh adjustment of 110 - 242 lbs
- Slotted side rails provide a universal mounting
- Slide rail adjustment up to 5.9" makes seat adaptable for different operators
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.