Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Forklift Seat Top Assembly, With Unattached Slide Rails, Black Vinyl

  • Mfr # 6844

  • Zoro # G522324483


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Mounting Pattern Size
(W x L) 9.75 in. - 17.5 in. x 11 in.
Cushion Thickness
3 in
Height
18.482 in
For Use With
Forklift and material handling equipment
Width
20.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6844
Zoro #
G522324483
UPC #
11343003023
Country of Origin
United States

Dimensions

Mounting Pattern Size
(W x L) 9.75 in. - 17.5 in. x 11 in.
Cushion Thickness
3 in
Height
18.482 in
Width
20.125 in
Length
20.648 in

Details

For Use With
Forklift and material handling equipment
Item
Forklift Seat Top
Color
Black
Material
Vinyl

Description

Upgrade your forklift or material handling equipment with the Uni Pro universal forklift seat top assembly. This high-quality replacement seat is designed to deliver maximum comfort and durability, ensuring a smoother ride during long work hours. Built to withstand tough environments, it provides reliable support while keeping you focused and productive on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.