
Universal Lap Belt Kit Black Nylon 47.5-In. Long
Mfr # 7911
Zoro # G322733676
product price: $63.65
/eaKey Features
Color
Black
Length
47.5 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7911
Zoro #
G322733676
UPC #
11343013367
Country of Origin
United States
Dimensions
Length
47.5 in
Details
Color
Black
Material
Nylon
Item
Lap Belt
Description
The 47.5-inch long lap belt is a versatile safety accessory designed to enhance operator security when paired with Uni Pro seats. Ideal for agriculture, construction, and turf equipment, this durable lap belt provides reliable protection and peace of mind during operation.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.