Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weight Adjustment Handle Kit & Block Fits Mechanical 136 Seat or Grammer MSG65

  • Mfr # 8593

  • Zoro # G322733836


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
2 in
Color
Gray
Length
51.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8593
Zoro #
G322733836
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
51.5 in

Details

Material
Plastic
Item
Suspension Weight Adjustment Part
Color
Gray

Description

Use the KM 136 Weight Adjustment Handle Kit & Block to replace the existing weight adjustment handle and alloy block on your KM 136 Seat to keep your seat looking sharp and for easy weight adjustment to keep you riding in comfort.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.