
White 2-135 Late Seat Cushion Red Fabric
Mfr # 7442
Zoro # G322734109
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Core Material
Steel
Color
Red
Cushion Thickness
3 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7442
Zoro #
G322734109
UPC #
11343008059
Country of Origin
United States
Dimensions
Cushion Thickness
3 in
Details
Core Material
Steel
Color
Red
Material
Fabric
Item
Seat Cushion Kit
Description
A high-quality seat cushion to replace the worn out cushion on your White Late Series tractor to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.