This item is Discontinued.

Uni-Ball AIR Porous Gel Pen, Stick, Medium 0.7 mm, Black Ink, Black Barrel, 3PK 1926808

AIR Porous Gel Pen, Stick, Medium 0.7 mm, Black Ink, Black Barrel, 3PK (Discontinued)

  • Mfr # 1926808
  • Zoro # G815661134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1926808
Zoro #
G815661134
UPC #
-
Country of Origin
Japan

Details

Pen Type
Gel Pen
Item
Gel Pens
Tip Style
Conical
Marking Tool Color Family
Black
Marking Tool Product Group
AIRâ„¢ Porous
Pen Grip
Smooth
Barrel Color
Black

Description

Enjoy a smooth writing experience with AIR Porous Point Rollerball Pens from uni-ball featuring a 0.7 mm medium point. These pens have an innovative sleek tip that writes at any angle while producing crisp, skip-free lines. The porous point rollerball pens adapt to your personal writing grip style, adjusting line widths depending on the pressure of your hand as you write. Combining the fluid ink of a marker with the durability of a rollerball, these pens deliver a smooth writing experience while ensuring your documents are easy to read. Suitable for a variety of writing tasks including journaling, scrapbooking or sketching, these pens glide easily over paper, delivering vibrant marks and lines. uni Super Ink technology ensures the ink adheres strongly to the paper, offering protection from fraud, fading and water. A glass-like plastic clip gives these fine marking pens a stylish look while adding a touch of convenience. Experience effortless writing the moment the pen hits the paper with AIR's versatile cushion tip technology and fluid, free flowing ink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.