Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, 4PK

  • Mfr # 70460

  • Zoro # G809151238


product price: $9.95
/pk 4, $2.49/ea

Key Features

Pen Type
Gel Pen; Retractable
Point Size
0.7 mm
Tip Style
Conical
Barrel Color
Black
Pen Grip
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70460
Zoro #
G809151238
UPC #
30246704608
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Gel Pen; Retractable
Item
Pens
Tip Style
Conical
Barrel Color
Black
Pen Grip
Rubber
Features
Non-Refillable; Non-Erasable Ink; Low-Viscosity Ink; Pocket Clip; uni Nano Fiber Super Inkâ„¢ PLUS+
Point Type
Medium

Description

Take your writing to new heights with 207 Plus+ Retractable Gel Pens. Their precision point delivers rich, clean lines, and their advanced gel ink produces an enhanced smudge- and smear-free writing experience with exceptional smoothness, fast drying times and extra-bold line intensity, ensuring that every word you write stands out. Ideal for everyday writing tasks, jotting down notes and signing all of your important documents, Super Ink PLUS+ also entraps the gel in paper to produce fraud-, fade- and water-resistant documents that resist check-washing and bleaching. A seamless rubber grip provides a comfortable hold that helps you complete long writing projects with precise control. Refine your style with the sophisticated profile of 207 Plus+ gel pens.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.