This item is Discontinued.

Uni-Ball Jetstream 101 Hybrid Gel Pen, Stick, Bold 1 mm, Black Ink, Black Barrel, 12PK 1768011

This item is Discontinued.

Uni-Ball

Jetstream 101 Hybrid Gel Pen, Stick, Bold 1 mm, Black Ink, Black Barrel, 12PK (Discontinued)

Mfr # 1768011
Zoro # G115661254
Country of Origin Japan
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1768011
Zoro #
G115661254
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1 mm Bold

Details

Pen Type
Gel Pen
Item
Hybrid Pens
Tip Style
Conical
Barrel Color
Black
Marking Tool Product Group
Jetstream 101
Marking Tool Color Family
Black
Pen Grip
Textured Rubber
Ink Type
Permanent
Pen Style
Stick
Features
Pocket Clip

Description

A superior writing experience designed for all writers-left-handed and right. Jetstream 101 Pens feature an innovative hybrid ink that combines the quick-drying properties of a ballpoint with the smoothness and vibrancy of a gel. When this unique hybrid ink is combined with a precision ball-in-socket point, as it is with these pens, you get crisp, neat lines that help letters, numbers and graphics stand out. As this hybrid ink also features uni Super Ink technology, it always forms a strong bond with paper, protecting it from water, fading and fraud, making these pens ideal for signing checks and important documents. Reach for these pens for any writing project, from the shortest to the longest. Their ergonomic, attractive barrel's soft, textured body makes it them wonderfully comfortable to hold, too. Acid-free to ensure archival-quality results.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.