
Jetstream 101 Hybrid Gel Pen, Stick, Bold 1 mm, Blue Ink, Black/Blue Barrel, 12PK
Mfr # 1768012
Zoro # G015661170
product price:Â $14.35
/pk 12, $1.20/eaKey Features
Pen Type
Gel Pen
Point Size
1 mm
Tip Style
Conical
Marking Tool Color Family
Blue
Barrel Color
Black/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1768012
Zoro #
G015661170
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
1 mm
Details
Pen Type
Gel Pen
Item
Hybrid Pens
Tip Style
Conical
Marking Tool Color Family
Blue
Barrel Color
Black/Blue
Marking Tool Product Group
Jetstream 101
Pen Grip
Textured Rubber
Description
A superior writing experience designed for all writers-left-handed and right. Jetstream 101 Pens feature an innovative hybrid ink that combines the quick-drying properties of a ballpoint with the smoothness and vibrancy of a gel. When this unique hybrid ink is combined with a precision ball-in-socket point, as it is with these pens, you get crisp, neat lines that help letters, numbers and graphics stand out. As this hybrid ink also features uni Super Ink technology, it always forms a strong bond with paper, protecting it from water, fading and fraud, making these pens ideal for signing checks and important documents. Reach for these pens for any writing project, from the shortest to the longest. Their ergonomic, attractive barrel's soft, textured body makes it them wonderfully comfortable to hold, too. Acid-free to ensure archival-quality results.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.