This item is Discontinued.

Uni-Ball Jetstream Premier Roller Ball Pen, Retractable, Bold 1 mm, Black Ink, Silver Barrel 1741766

Jetstream Premier Roller Ball Pen, Retractable, Bold 1 mm, Black Ink, Silver Barrel (Discontinued)

  • Mfr # 1741766
  • Zoro # G909151374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1741766
Zoro #
G909151374
UPC #
30246577264
Country of Origin
Japan

Dimensions

Point Size
1 mm

Details

Ink Color
Black
Pen Type
Roller Ball Pen; Retractable
Item
Pens
Tip Style
Conical
Point Type
Bold
Features
Refillable; Non-Erasable Ink; Pocket Clip; Pigmented
Barrel Color
Silver
Pen Grip
Rubber

Description

Show off your professional style with retractable JETSTREAM Premier Ballpoint Pens from uni-ball featuring a 1.0 mm medium point. Combining the silky smoothness and vivid vibrancy of a gel pen with the fast-drying efficiency of a ballpoint, these JETSTREAM Premier ballpoint pens offer the best of both worlds. Quick-drying ink resists smudges and smears, making this pen suitable for left-handed writers. Use these retractable pens for everyday writing tasks, check signing and all of your important signatures. Impressive uni Super Ink PLUS technology not only protects against water, fading and fraud, the pigmented ink formula is also acid-free, making them great for writing archival-quality records. The 1.0 mm pens with contemporary stainless steel accents give your writing outstanding clarity while the embossed grip helps maintain precision and control. Make a bold statement with the visibly smooth writing of this sleek and stylish gel pen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.